Shop All Anchorage Connectors
Ironwear
4’ Anchor Strap w/ Polyester Sheath & Dual Web Loops
Mfr # 2704
Zoro # G606136360
product price: $6.85
/ea
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwear
- MFR # 2704
- Zoro # G606136360
- UPC # 607659270404
- Country of Origin China
- Category Anchorage Connectors
Description
The Ironwear 2704 anchor strap is ideal for use as a temporary or mobile solution when permanent or fixed anchorage connectors cannot be used. This 100% polyester strap totals at 4 ft in length, providing more than enough slack for standard use. The full web sheath protects the core from abrasions, with web loops at both ends that support a capacity of up to 310 lbs with all tools and equipment (or up to 420 lbs when used with certified equipment), meeting both ANSI Z359.1 and ANSI A10.32 standards.
Designed specifically for industrial use, this anchor strap can be adapted to a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications.
To clean, wipe with warm water and mild soap or detergent, then rinse with a dampened cloth and leave to air dry. Avoid submerging or soaking in water or solution. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Using methods or products others than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.
Designed specifically for industrial use, this anchor strap can be adapted to a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications.
To clean, wipe with warm water and mild soap or detergent, then rinse with a dampened cloth and leave to air dry. Avoid submerging or soaking in water or solution. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Using methods or products others than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460389)
- SIGNMISSION Sign, 7" H, Aluminum, NOTICE Please Use Other Door Sign With Symbol, Landscape, L-16362 (OS-NS-A-710-L-16362)
- HONEYWELL NORTH P95 Disposable Respirator w/ Valve, M/L, White, PK10 (14110428)
- NMC Visitor Parking Only (TM624J)
- IRONWEAR 6’ Anchor Strap w/ Polyester Sheath & Steel D-Ring (2706-DR)
- IRONWEAR 10’ Type T Cross Arm Strap w/ Polyester Sheath & Steel D-Rings (2730)
- IRONWEAR 4’ Type T Cross Arm Strap w/ Polyester Sheath & Steel D-Rings (2724)
- IRONWEAR 6’ Type T Cross Arm Strap w/ Polyester Sheath & Steel D-Rings (2726)
- FALLTECH Cable Anchor, Pass-Through Mount, 3 ft L (84202DC3)
- PEAKWORKS Anchor Slings - Cable (V8208006)
- MSA SAFETY Anchor Connector Strap (10023490)
- Ironwear Anchorage Connectors