Shop All Lanyards and Lifelines
Ironwear
30’ Class A SRL w/ Steel Snap Hook
Mfr # 2430A-SSH
Zoro # G806136344
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwear
- MFR # 2430A-SSH
- Zoro # G806136344
- UPC # 607659243019
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Ironwear 2430 SRL provides the ideal balance of flexible movement and reliable stopping power in the event of a fall, confirming it as an essential component of any reliable fall protection system. Manufactured with galvanized steel cable totaling at 30 ft in length, this SRL has a fully rotating steel snap hook at the end for simple and secure connection, with a twist-lock connection point on the housing that prevents entanglement. Also included is a tag line and carabiner for convenient utility. Overall, this SRL has a gate strength of 5,000 lbs, with an average arrest force of 1,350 lbs and a maximum arrest distance of 24 in, meeting ANSI Z359.14 Class A.
Designed specifically for industrial use, this SRL can be adapted to a wide range of fall arrest systems. It is not approved for use in any non-occupational applications.
To clean, wipe with warm water and pat dry. If there is build-up on the hook or cable, soak a sponge in warm water and mild soap and gently remove. Be sure to dry the cable completely before feeding back into the housing. Avoid submerging the hook in water by hanging on or draping over a sturdy base (so it does not touch the ground) during cleaning. Do NOT machine wash. Do NOT use cleaning solutions such as bleach. Using methods or products other than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.
Designed specifically for industrial use, this SRL can be adapted to a wide range of fall arrest systems. It is not approved for use in any non-occupational applications.
To clean, wipe with warm water and pat dry. If there is build-up on the hook or cable, soak a sponge in warm water and mild soap and gently remove. Be sure to dry the cable completely before feeding back into the housing. Avoid submerging the hook in water by hanging on or draping over a sturdy base (so it does not touch the ground) during cleaning. Do NOT machine wash. Do NOT use cleaning solutions such as bleach. Using methods or products other than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Safety Sign, 8 in H, 8 in W, Plastic, English, 6GJA1 (6GJA1)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (1073-XL (10))
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size L (60-1-650-L)
- BRADY Base Neutralizer, 2 lb., Shaker (SPC-BASE)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- IRONWEAR 11’ Class B SRL w/ Steel Rebar Hook (2411-SRH)
- IRONWEAR 50’ Class B Leading-Edge SRL w/ Steel Snap Hook (2450-SSH-LE)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ 3 Snap Hooks (2350-SSH)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-09/6FT)
- Ironwear Fall Protection