Ironwear

10’ Class B SRL w/ Steel Rebar Hook


product price: $338.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Ironwear 2410 SRL provides the ideal balance of flexible movement and reliable stopping power in the event of a fall, confirming it as an essential component of any reliable fall protection system. Manufactured with galvanized steel cable totaling at 10 ft in length, this SRL has a fully rotating steel rebar hook at the end for simple and secure connection. The durable housing features a twist-lock steel carabiner grip that prevents entanglement, as well as a grip handle for secure leverage. Also included is the Ironwear 2815 Self-Locking Carabiner for convenient utility. Overall, this SRL has a gate strength of 5,000 lbs, with an average arrest force of 900 lbs and a maximum arrest distance of 54 in, meeting ANSI Z359.14 Class B.
Designed specifically for industrial use, this SRL can be adapted to a wide range of fall arrest systems. It is not approved for use in any non-occupational applications.
To clean, wipe with warm water and pat dry. If there is build-up on the hook or cable, soak a sponge in warm water and mild soap and gently remove. Be sure to dry the cable completely before feeding back into the housing. Avoid submerging the hook in water by hanging on or draping over a sturdy base (so it does not touch the ground) during cleaning. Do NOT machine wash. Do NOT use cleaning solutions such as bleach. Using methods or products other than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.