Shop All Forklift Accessories
This Product is Discontinued
Ironguard
Safety Checklist, Propane Counterbalance (Discontinued)
Mfr # 70-1061
Zoro # G4419856
This Product is Discontinued
Key Features
- Overall Height 8 in
- Overall Width 5 in
- Material Plastic
- Color Yellow
- For Use With Propane Counterbalance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironguard
- MFR # 70-1061
- Zoro # G4419856
- UPC # 885230050052
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 8 in |
Overall Width | 5 in |
Height | 8 in |
Width | 5 in |
Details
Material | Plastic |
Color | Yellow |
Item | Safety Checklist |
For Use With | Propane Counterbalance |
Includes | Case |
Accessory Type | Safety Checklist |
Description
Safety Checklist, Product Type Safety Checklist, Includes Case, Overall Width 5 in, Overall Height 8 in, Material Plastic, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.