Shop All Forklift Accessories
This Product is Discontinued
Ironguard
Replacement Operator Checklist, Paper (Discontinued)
Mfr # 70-1079
Zoro # G4419689
This Product is Discontinued
Key Features
- Overall Height 7 in
- Overall Width 4 1/2 in
- Material Paper
- Color White
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironguard
- MFR # 70-1079
- Zoro # G4419689
- UPC # 885230050335
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 7 in |
Overall Width | 4 1/2 in |
Width | 4 1/2 in |
Height | 7 in |
Details
Material | Paper |
Color | White |
Item | Replacement Daily Operator Checklist |
For Use With | Aerial Work Platform |
Accessory Type | Replacement Daily Operator Checklist |
Description
Replacement Daily Operator Checklist, Product Type Daily Operator Checklist, Overall Width 4 1/2 in, Overall Height 7 in, Material Paper, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.