Shop All Forklift Accessories
This Product is Discontinued
Ironguard
Replacement Battery Cap, Yellow, Plastic (Discontinued)
Mfr # 70-1150
Zoro # G4419969
This Product is Discontinued
Key Features
- Overall Height 3 in
- Overall Width 3 in
- Material Plastic
- Color Yellow
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironguard
- MFR # 70-1150
- Zoro # G4419969
- UPC # 885230050656
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 3 in |
Width | 3 in |
Height | 3 in |
Details
Material | Plastic |
Color | Yellow |
Item | Replacement Battery Cap |
For Use With | Forklift Batteries |
Accessory Type | Replacement Battery Cap |
Description
Replacement Battery Cap, Product Type Replacement Battery Cap, Overall Width 3 in, Overall Height 3 in, Color Yellow, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.