Shop All Grille & Bumper Guards
Ironguard
Knuffi Corner Bumper Guard, Type H, 196-3/4"L x 1-7/8"W x 1-7/8"H, Black & Yellow, 60-6770
Mfr # 60-6770
Zoro # G202665035
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironguard
- MFR # 60-6770
- Zoro # G202665035
- UPC # 885230081179
- Country of Origin Unknown
- Category Grille & Bumper Guards
Description
KNUFFI CORNER BUMPER GUARD, TYPE H, 196-3/4" L X 1-7/8" X 1-7/8", BLACK & YELLOW, 60-6770 KNUFFI WARNING AND PROTECTIVE BUMPER GUARDS ACT AS A BUFFER ZONE FOR PEOPLE, MACHINES AND OBJECTS; ABSORBING HARD IMPACTS AND PREVENTING INJURY AND DAMAGE. INJURY TO PERSONNEL AND DOWNTIME DUE TO REPAIRS CAN BE A THING OF THE PAST. THE BLACK AND YELLOW WARNING MARKINGS HELP REDUCE ACCIDENTS AND HIGHLIGHT DANGER AT EDGES, GAPS AND OBSTACLES. KNUFFI PERFORMS WELL IN TEMPERATURES FROM -40F TO +212F AND INCLUDES DURABLE ACRYLIC ADHESIVE THAT IS AGING RESISTANT MAKING THEM VERSATILE FOR BOTH INDOORS AND OUTDOORS, I.E., HIGH TRAFFIC AREAS, HALLWAYS, CORRIDORS, MACHINERY, FORKLIFTS, SHELVES AND MUCH MORE TYPE A, AA & E CORNER BUMPERS HAVE A 90 DEGREE CUT-OUT IDEAL FOR CORNERS AND OTHER RIGHT ANGLE SURFACES. INCLUDES 2 SELF-ADHESIVE STRIPS. TYPE B, BB & G EDGE BUMPERS HAVE A NARROW GROOVE TO SLIDE ONTO NARROW I-BEAM SHELVES. TYPE C & CC SURFACE BUMPER HAS A FLAT BACK WITH 2 SELF-ADHESIVE STRIPS TO APPLY TO WALLS, MACHINES AND OTHER FLAT SURFACES. TYPE D & F FLAT BUMPERS ARE A FLAT NARROW STRIP WITH 2 ADHESIVE STRIPS THAT IS IDEAL FOR WALLS, DOORS AND EQUIPMENT. TYPE R30 PIPE BUMPER IS A PIPE MARKER WITH 2 SELF-ADHESIVE STRIPS TO MARK PIPES AND CURVED OBSTACLES. BLACK PROTECTIVE CORNERS E2D/E3D CAN BE USED WITH TYPE E AND H2D/H3D CAN BE USED WITH TYPE H BUMPERS TO REINFORCE CORNER SURFACES. THESE END CAPS CREATE CONTINUOUS BUMPERS THAT CAN BE USED ON SHARP FURNITURE CORNERS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 19-C RAM 1500 CREW CAB BLACK UNDER SEAT STORAGE BOX W/O FACTORY STORAGE (9421)
- OIL EATER Cleaner/Degreaser, Water-based Parts Washer, Pail, 5 gal, Nonflammable, Clear (AOD5G35438)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF789)
- CURT 2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged) (40070)
- IRONGUARD Knuffi Edge Bumper Guard, Type B, 196-3/4"L x 1-9/16"W, Black & Yellow, 60-6710 (60-6710)
- STEELCRAFT AUTOMOTIVE 15-18 F150 GRILL GUARD BLACK (51420)
- WESTIN AUTOMOTIVE 19-C SIERRA 1500 BLACK HDX GRILLE GUARD(DOES NOT WORK WITH SENSORS (57-3965)
- KASK AMERICA Zen Visor Kit, Smoke (WKI00002-510)
- WESTIN AUTOMOTIVE 19-C RAM 1500 SPORTSMAN GRILLE GUARD BLACK WILL NOT WORK W/ SENSORS (40-3975)
- GO RHINO 17-C F250/F350 SUPER DUTY FRONT GUARDS 3000 SERIES STEPGUARD-CENTER GR (3373B)
- ARIES 1-1/2" Polished Stainless Steel Grille Guard (3045-2)
- Ironguard Grille & Bumper Guards