Shop All Dock Bumpers
Ironguard
Ideal Warehouse LB412-12 Laminated Bumper 14inW x 4-1/2inD x 12inH
Mfr # 24-1000
Zoro # G508434311
Free Shipping & Returns
$143.99
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
- Brand Ironguard
- MFR # 24-1000
- Zoro # G508434311
- UPC # 885230101945
- Country of Origin Canada
- Category Dock Bumpers
Description
Ideal warehouse lb412-12 laminated bumper 24-1000 14w x 4-1/2d x 12h laminated bumpers are designed to be used in low to medium traffic loading docks in factories and warehouses. They can be used as rub rails at the sides of truck wells or wall protection to absorb forklift impacts and have customized construction features can accommodate unusual anchoring conditions i.e. Flat plate on one side for welding to dock leveler curb angle.
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
- PEERLESS CHAIN PM ALOY 1/2"X1-1/2" X 3" X 6", PMA050 (PMA050)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# Rbmd2640L1 (RBMD2640L1)
- MIDWEST FASTENER 3/32" Aluminum Cable Stops 20PK (64268)
- IRONGUARD Ideal Warehouse Steel-Faced Dock Bumper 13inW x 5-1/4inD x 20inH (22-6040)
- IRONGUARD Ideal Warehouse Laminated Dock Bumper 38inW x 4-1/2inD x 10inH (24-1056)
- IRONGUARD Ideal Warehouse Steel-Faced Dock Bumper 16inW x 4inD x 12inH (22-1000)
- IRONGUARD Ideal Warehouse Laminated Dock Bumper 13inW x 6-1/2inD x 20inH (24-2100)
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- DURABLE CORP 6" X 10" X 36" Loading Dock Bumper (B610-36)
- VESTIL 12x2 Extruded Rubber Fender Bumper (M-2-12)
- Ironguard Dock Bumpers