Shop All Forklift Accessories
This Product is Discontinued
Ironguard
Daily Checklist, Electric Counterbalance (Discontinued)
Mfr # 70-1071
Zoro # G4419768
This Product is Discontinued
Key Features
- Overall Height 7 in
- Overall Width 4 1/2 in
- Material Polyethylene
- Color Yellow
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironguard
- MFR # 70-1071
- Zoro # G4419768
- UPC # 885230050175
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 7 in |
Overall Width | 4 1/2 in |
Height | 7 in |
Width | 4 1/2 in |
Details
Material | Polyethylene |
Color | Yellow |
Item | Daily Operator Checklist |
For Use With | Electric Counterbalance |
Includes | Pen |
Accessory Type | Daily Operator Checklist |
Description
Daily Operator Checklist, Product Type Daily Operator Checklist, Includes Pen, Overall Width 4 1/2 in, Overall Height 7 in, Material Polyethylene, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.