Ironguard

Auto-Stand by Ideal Warehouse 60-5452 Trailer Stabilizing Stand 100,000 Lb. Static Capacity


product price: $1,564.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AUTO-STAND BY IDEAL WAREHOUSE TRAILER STABILIZING STAND PREVENT DAMAGE AND INJURY DUE TO SEMI-TRAILER UP-ENDING!! FORKLIFTS ENTERING UNHITCHED SEMI-TRAILERS CAN BECOME NOSE-HEAVY AND TIP CAUSING A HAZARDOUS SITUATION. TRAILER STABILIZING STANDS HELP PREVENT DANGEROUS TRAILER TIP DUE TO COLLAPSED LANDING GEAR AND HELP MEET OSHA 1910.178(K) (3) SAFETY REQUIREMENTS . EASY TO SET IN PLACE, THE DOCK ATTENDANT SIMPLY ROLLS THE TRAILER STAND INTO POSITION UNDER THE NOSE OF THE TRAILER AND UNLOCKS THE RESTRAINT. THE GAS OPERATED SELF-LEVELING SYSTEM AUTOMATICALLY RAISES THE STAND AND THE OPERATOR LOCKS IT INTO POSITION. NO RATCHETING OF THE STAND IS NECESSARY!! ERGONOMIC HANDLES WITH SAFETY GRIPS ALLOW FOR EASY POSITIONING. 17" X 18-1⁄2" BASE AND 5" X 30" X 1⁄4" THICK TRAILER CONTACT PADS OFFER EXCELLENT STABILITY. HEAVY-GAUGE STEEL CONSTRUCTION FOR LONG LIFE. AUTO-STAND OFFERS A SECURITY PIN TO LOCK THE STAND INTO POSITION. ROLLS EASILY ON 10" DIAMETER SEMI-PNEUMATIC WHEELS.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.