Shop All Leather Palm Gloves
Ironclad Performance Wear
Workforce Glove, X-Large, Gray/Black, Pair
Mfr # WFG-05-XL
Zoro # G4183199
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Standards CE Rating 3121 Abrasion 3, Cut 1, Tear 2, Puncture 1
- Weight 0.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # WFG-05-XL
- Zoro # G4183199
- UPC # 696511070054
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Color | Gray/Black |
Standards | CE Rating 3121 Abrasion 3, Cut 1, Tear 2, Puncture 1 |
Weight | 0.25 lbs |
Description
Ironclad Workforce Glove, X-Large, Gray/Black, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bistro Waist Apron, Mid Length, Patch Pocket, F68, Charcoal (83448)
- HONEYWELL NORTH Backpack Filter Holder (BP1002)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Boots, Brown (SE4340)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Medium, Pair (GUG-03-M)
- IRONCLAD PERFORMANCE WEAR Large Framer Leather Palm Gloves (IR309752)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- IRONCLAD PERFORMANCE WEAR Universal Cowboy Gloves Black L 1 pair (RWC2-04-L)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Large, Pair (GUG-04-L)
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- Ironclad Performance Wear Leather Palm Gloves