Shop All Cold Weather Gloves
Ironclad Performance Wear
Winter Waterproof Gloves, Nylon Back, PR
Mfr # KDC5W-05-XL
Zoro # G4272634
product price: $52.99
/pr
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Red
- Palm Material Nylon/Polyurethane
- Lining Polyester
- Minimum Temperature Not Rated
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KDC5W-05-XL
- Zoro # G4272634
- UPC # 696511872252
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | XL ( 5 ) |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Insulated Yes, Palm Material Nylon/Polyurethane, Silicone-Free No, Glove Back Material Teflon, Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X33FP, ANSI/ISEA Cut Level A7, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Flat Black Coarse-Roll (FBC.0360.R)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-3X)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- ZORO SELECT Letter Stamp, A Thru Z, PK26 (3XDH3)
- IRONCLAD PERFORMANCE WEAR Tundra L Synthetic Leather TPR Cold Weather Black Gloves (CCT2-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, S (SDXW2-02-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, 2XL (CCW2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4SNW2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxlarge PR (9547TPR-XXL)
- Ironclad Performance Wear Cold Weather Gloves