Shop All Welding Gloves
Ironclad Performance Wear
Welding Glove, XL/10, Leather, Safety, PR
Mfr # WTIG-05-XL
Zoro # G408994588
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Safety
- Glove Back Material Cowhide
- Palm Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # WTIG-05-XL
- Zoro # G408994588
- UPC # 696511852155
- Country of Origin Switzerland
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4 in |
Details
Item | Welding Glove |
Cuff Material | Cowhide |
Application | TIG |
Cuff Style | Safety |
Glove Back Material | Cowhide |
Palm Material | Leather |
Thumb Style | Wing |
Stitching Material | Kevlar(R) |
Leather Palm Process | Grain |
Glove Cut | Gunn - Full Back |
Glove Materials | Leather |
ANSI/ISEA Puncture Level | 3 |
Leather Glove Style | Work |
Glove Features | Aerospace, Automotive |
Glove Construction | Seamless |
EN 388 Rating | 2112 |
Standards | ANSI, EN 388 |
Leather Grade | Premium |
Description
Welding Glove, Welding Glove Application TIG, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MGG-05-XL)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- HONEYWELL Gloves, PR (41-4438BL/8M)
- IRONCLAD PERFORMANCE WEAR Welding Glove, M/8, Leather, Safety, PR (WTIG-03-M)
- IRONCLAD PERFORMANCE WEAR Welding Glove, S/7, Leather, Safety, PR (WTIG-02-S)
- IRONCLAD PERFORMANCE WEAR Welding Glove, 3XL/12, Leather, Safety, PR (WTIG-07-XXXL)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, M, PR (WMIG-03-M)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, S, PR (WSTK-02-S)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, M, PR (WSTK-03-M)
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (2519B-X)
- Ironclad Performance Wear Welding Gloves