Shop All Welding Gloves
Ironclad Performance Wear
Welding Glove, S/7, Leather, Safety, PR
Mfr # WTIG-02-S
Zoro # G008994605
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Safety
- Glove Back Material Cowhide
- Palm Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # WTIG-02-S
- Zoro # G008994605
- UPC # 696511852124
- Country of Origin Switzerland
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 4 in |
Details
Item | Welding Glove |
Cuff Material | Cowhide |
Application | TIG |
Cuff Style | Safety |
Glove Back Material | Cowhide |
Palm Material | Leather |
Thumb Style | Wing |
Leather Palm Process | Grain |
Stitching Material | Kevlar(R) |
Glove Cut | Gunn - Full Back |
Leather Glove Style | Work |
Glove Materials | Leather |
Standards | ANSI, EN 388 |
Glove Features | Aerospace, Automotive |
EN 388 Rating | 2112 |
Glove Construction | Seamless |
ANSI/ISEA Puncture Level | 3 |
Leather Grade | Premium |
Description
Welding Glove, Welding Glove Application TIG, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size S, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Carabiner, Auto-Lock, 4 1/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V856)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, XL (1513-XL)
- TALON TRAX Overboot, Men, 15, Adj Strap, Yllw, Rubbr, PR (4T276)
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, L, 100 PK, (SA66552)
- IRONCLAD PERFORMANCE WEAR Welding Glove, 3XL/12, Leather, Safety, PR (WTIG-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Welding Glove, M/8, Leather, Safety, PR (WTIG-03-M)
- IRONCLAD PERFORMANCE WEAR Welding Glove, L/9, Leather, Safety, PR (WTIG-04-L)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (EXO2-MWEL-02-S)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (WMIG-02-S)
- IRONCLAD PERFORMANCE WEAR Welding Glove, 2XL/11, Leather, Safety, PR (WTIG-06-XXL)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-CCD-008)
- Ironclad Performance Wear Welding Gloves