Shop All Welding Gloves
Ironclad Performance Wear
Welding Glove, 2XL/11, Leather, Safety, PR
Mfr # WTIG-06-XXL
Zoro # G508994648
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Safety
- Glove Back Material Cowhide
- Palm Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # WTIG-06-XXL
- Zoro # G508994648
- UPC # 696511852162
- Country of Origin Switzerland
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 4 in |
Details
Item | Welding Glove |
Cuff Material | Cowhide |
Application | TIG |
Cuff Style | Safety |
Glove Back Material | Cowhide |
Palm Material | Leather |
Thumb Style | Wing |
Leather Palm Process | Grain |
Glove Cut | Gunn - Full Back |
Stitching Material | Kevlar(R) |
Glove Features | Aerospace, Automotive |
EN 388 Rating | 2112 |
Glove Construction | Seamless |
ANSI/ISEA Puncture Level | 3 |
Glove Materials | Leather |
Leather Glove Style | Work |
Standards | ANSI, EN 388 |
Leather Grade | Premium |
Description
Welding Glove, Welding Glove Application TIG, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Waste Storage Area Sign, D442PB (D442PB)
- CONDOR Cut Resistant Gloves, PR (61JC50)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-XL)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- IRONCLAD PERFORMANCE WEAR Welding Glove, XL/10, Leather, Safety, PR (WTIG-05-XL)
- IRONCLAD PERFORMANCE WEAR Welding Glove, S/7, Leather, Safety, PR (WTIG-02-S)
- IRONCLAD PERFORMANCE WEAR Welding Glove, L/9, Leather, Safety, PR (WTIG-04-L)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, S, PR (WSTK-02-S)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, M (WTIG-03-M)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (EXO2-MWEL-02-S)
- SHELBY Stick Welding Gloves, Pigskin Palm, L, PR (4095L)
- Ironclad Performance Wear Gloves & Hand Protection