Shop All Coated Gloves
Ironclad Performance Wear
Touchscreen Oil Resistant Glove
Mfr # R-NTR-01-XS
Zoro # G600419728
original price:
$4.85
13% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Color Black/Gray/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # R-NTR-01-XS
- Zoro # G600419728
- UPC # 696511873815
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XS ( 6 ) |
Glove Size | XS |
Glove Length | 9 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 8 Men's Steel Rubber Boot, Yellow (77253)
- MCR SAFETY Cotton/Polyester PVC Dots, XL, PK12 (9660XLM)
- LYLE Yield Traffic Sign, 30 in H, 30 in W, Aluminum, Triangle, English, R1-2-30HA (R1-2-30HA)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 2XL (C53122)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (KKC1FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (KKC1PU-04-L)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-04-L)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (KKC1PU-02-S)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (KKC1FN-06-XXL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-05-XL)
- PIP G-Tek Nitrile Coated Nylon Grip Gloves, Black/Gray, Large, 12PK (34-C232/L)
- Ironclad Performance Wear Gloves & Hand Protection