Shop All Coated Gloves
Ironclad Performance Wear
Touchscreen Oil Resistant Glove
Mfr # R-HDR-02-S
Zoro # G600419773
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # R-HDR-02-S
- Zoro # G600419773
- UPC # 696511873921
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (18-11001)
- OCCUNOMIX 5XL Hi-Viz Rainwear Jacket, Yellow (LUX-TJR-Y5X)
- POLYCO VR 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, L, 1 PR, Blue, Green (41550)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-05-XL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-04-L)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-06-XXL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-04-L)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (KKC1PU-01-XS)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-02-S)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-08)
- Ironclad Performance Wear Coated Gloves