Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size XS, 9" L, Black, PR
Mfr # IEXT-FRIBLK-01-XS
Zoro # G1611825
product price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Ergonomic, 3D Pattern
- Cut-Resistant Material None
- Stitching Material Nylon
- Standards ANSI, CE
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-FRIBLK-01-XS
- Zoro # G1611825
- UPC # 696511868514
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | XS |
Length | 9" |
Details
Cut | Ergonomic, 3D Pattern |
Cut-Resistant Material | None |
Stitching Material | Nylon |
Standards | ANSI, CE |
Closure Type | Hook-and-Loop |
ANSI/ISEA Abrasion Level | 3 |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Lining | Polyester |
Back Material | Polyester |
Palm Material | Nylon |
Grade of Leather | Synthetic Leather |
Knuckle Padding Material | Thermoplastic Rubber |
Item | Tactical Touchscreen Glove |
Color | Black |
Thumb Style | Wing |
Finger Style | Half on Thumb, Index, and Middle Finger |
Cuff | Hook-and-Loop |
Description
Tactical Touchscreen Glove, XS, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, and Middle Finger, Half on Thumb, Index Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" H, 7" W, Aluminum, No Trespassing Private Property Sign, Portrait, V-14974 (OS-NS-A-710-V-14974)
- ZORO SELECT Hand Stamp, 3/8 In, Number Set (20Y594)
- LABELMASTER Toxic Placard, Worded, Vinyl, PK25 (PV27)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1105ORJ)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-FRIBLK-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-FRIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-PCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, XL, PR (EXOT-GIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Brown, PR (IEXT-ICOY-02-S)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- Ironclad Performance Wear Gloves & Hand Protection