Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size XL, Green, PR
Mfr # G-EXTGODG-05-XL
Zoro # G5479400
product price: $14.95
/pr
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTGODG-05-XL
- Zoro # G5479400
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Green |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Thumb Style | Wing |
Back Material | Stretch Nylon/Neoprene |
Temp. Range | 32 to 200 Degrees F |
Cut-Resistant Material | None |
Standards | CE EN388 |
Grade of Leather | Synthetic Leather |
Knuckle Padding Material | Foam and Neoprene |
Stitching Material | 3 Ply 100D Bonded Nylon |
Cut | Clute |
Lining | Unlined |
Description
Tactical Glove, XL, Green, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY ONYX Surveyors Safety Vest, Black, L (1513-LG)
- GENUINE GRIP Boots, 10-1/2, D, Black, Plain, Mens, PR (1600-10.5M)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 5 Yellow 10PK (5150P-5)
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Green, PR (G-EXTGODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Green, PR (G-EXTIODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-IODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-FRIBLK-01-XS)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, M, Covert Black, PR (MP2-55-009)
- Ironclad Performance Wear Tactical Gloves