Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size XL, Black, PR
Mfr # G-EXTIBLK-05-XL
Zoro # G5479358
product price: $19.65
/pr
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Closed
- Palm Material Synthetic Leather and Foam Padding
- Finger Style Full Finger
- Closure Type Hook-and-Loop
- Knuckle Padding Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTIBLK-05-XL
- Zoro # G5479358
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | Xl |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Closed |
Palm Material | Synthetic Leather and Foam Padding |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | Thermoplastic Rubber |
Back Material | Stretch Polyester/Neoprene |
Description
Tactical Glove, XL, Black, Closed Cuff, Synthetic Leather and Foam Padding Palm Material, Stretch Polyester, Neoprene Back Material, Thermoplastic Rubber Knuckle Padding Material, Hook-and-Loop Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, L (V2570470U-L)
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL36 (CW4FL36)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTICOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTICOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-ICOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-FRIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTGCOY-03-M)
- Ironclad Performance Wear Gloves & Hand Protection