Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size XL, Black, PR
Mfr # G-EXTGBLK-05-XL
Zoro # G5479586
product price: $15.69
/pr
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTGBLK-05-XL
- Zoro # G5479586
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Grade of Leather | Synthetic Leather |
Cut-Resistant Material | None |
Knuckle Padding Material | Foam and Neoprene |
Temp. Range | 32 to 200 Degrees F |
Stitching Material | 3 Ply 100D Bonded Nylon |
Back Material | Stretch Nylon/Neoprene |
Standards | CE EN388 |
Thumb Style | Wing |
Cut | Clute |
Lining | Unlined |
Description
Tactical Glove, XL, Black, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG566/L)
- ROADPRO Over Size Load and Wide Load, 14.25x72 (RPWL-1472G)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT21)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTGODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTGCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTGCOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-ICOY-03-M)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MSV-72-012)
- Ironclad Performance Wear Gloves & Hand Protection