Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size XL, 9" L, Green, PR
Mfr # IEXT-GODG-05-XL
Zoro # G1615781
original price:
$26.63
22% off
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Back Material Polyester
- Cut Ergonomic, 3D Pattern
- Grade of Leather Synthetic Leather
- Length 9"
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GODG-05-XL
- Zoro # G1615781
- UPC # 696511867456
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 9" |
Details
Item | Tactical Touchscreen Glove |
Back Material | Polyester |
Cut | Ergonomic, 3D Pattern |
Grade of Leather | Synthetic Leather |
Color | Green |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Cuff | Hook-and-Loop |
Thumb Style | Wing |
Standards | ANSI, CE |
Lining | Polyester |
Cut-Resistant Material | None |
Finger Style | Full Finger |
ANSI/ISEA Abrasion Level | 5 |
Closure Type | Hook-and-Loop |
Stitching Material | Nylon |
Palm Material | Silicone |
Knuckle Padding Material | Neoprene |
Description
Tactical Touchscreen Glove, XL, Green, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, NOTICE No Lift Trucks Beyond This Point Sign, Landscape (OS-NS-A-1824-L-16144)
- HONEYWELL Fendall Porta Stream® Eyewash Replacement Pull Strap (32-000102-0000)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- ENPAC Loose Absorbent, 20 lb., Bottle (ENP IEBS505000)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-GCOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-GBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 8" L, Black, PR (IEXT-PBLK-23-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, 2XL, PR (EXOT-GIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, L, PR (EXOT-GIBLK-04-L)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Multicam, Large (MG-78-010)
- Ironclad Performance Wear Gloves & Hand Protection