Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size XL, 9" L, Black, PR
Mfr # IEXT-IBLK-05-XL
Zoro # G1611959
original price:
$31.28
16% off
new price: $25.99
/pr
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 3
- Palm Material Nylon
- Thumb Style Wing
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
- Cut Ergonomic, 3D Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-IBLK-05-XL
- Zoro # G1611959
- UPC # 696511866855
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 9" |
Details
ANSI/ISEA Abrasion Level | 3 |
Palm Material | Nylon |
Thumb Style | Wing |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Cut | Ergonomic, 3D Pattern |
Cut-Resistant Material | None |
Back Material | Polyester |
Grade of Leather | Synthetic Leather |
Stitching Material | Nylon |
Cuff | Hook-and-Loop |
Color | Black |
Finger Style | Full Finger |
Item | Tactical Touchscreen Glove |
Knuckle Padding Material | Thermoplastic Rubber |
Standards | ANSI, CE |
Lining | Polyester |
Closure Type | Hook-and-Loop |
Description
Tactical Touchscreen Glove, XL, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 060)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, S, 1 PR (B074GI/S)
- IMPACTO Metatarsal Guard, Foot Guard, Unisex, Polycarbonate, Lace Up, Black, Universal Size, 1 Pair (METGUARD)
- MSA SAFETY Safety Glasses, Gray Anti-Fog (10106384)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Brown, PR (IEXT-ICOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9 " L, Brown, PR (IEXT-ICOY-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-ICOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-FRIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-IODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-FRIBLK-05-XL)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, XL, 10" L, PR (FFTAB-88-011)
- Ironclad Performance Wear Gloves & Hand Protection