Shop All Tactical Gloves
This Product is Discontinued
Ironclad Performance Wear
Tactical Glove, Size XL, 9" L, Black, PR (Discontinued)
Mfr # IEXT-GIBLK-05-XL
Zoro # G1615815
This Product is Discontinued
Key Features
- Length 9"
- Cut-Resistant Material None
- Palm Material Silicone
- Knuckle Padding Material Thermoplastic Rubber
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GIBLK-05-XL
- Zoro # G1615815
- UPC # 696511866954
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | Xl |
Details
Cut-Resistant Material | None |
Palm Material | Silicone |
Knuckle Padding Material | Thermoplastic Rubber |
Finger Style | Full Finger |
ANSI/ISEA Abrasion Level | 5 |
Standards | ANSI, CE |
Item | Tactical Touchscreen Glove |
Stitching Material | Nylon |
Back Material | Polyester |
Color | Black |
Cut | Ergonomic, 3D Pattern |
Grade of Leather | Synthetic Leather |
Thumb Style | Wing |
Lining | Polyester |
Cuff | Hook-and-Loop |
Closure Type | Hook-and-Loop |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Description
Tactical Touchscreen Glove, XL, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.