Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, Coyote Brown, PR
Mfr # G-EXTICOY-02-S
Zoro # G5479330
product price: $19.65
/pr
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Closed
- Palm Material Synthetic Leather and Foam Padding
- Finger Style Full Finger
- Closure Type Hook-and-Loop
- Back Material Stretch Polyester/Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTICOY-02-S
- Zoro # G5479330
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | S |
Details
Item | Tactical Glove |
Color | Brown |
Cuff | Closed |
Palm Material | Synthetic Leather and Foam Padding |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Back Material | Stretch Polyester/Neoprene |
Knuckle Padding Material | Thermoplastic Rubber |
Description
Tactical Glove, S, Coyote Brown, Closed Cuff, Synthetic Leather and Foam Padding Palm Material, Stretch Polyester, Neoprene Back Material, Thermoplastic Rubber Knuckle Padding Material, Hook-and-Loop Closure Type, Full Finger Finger Style, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM 0.4 Height, 5 Width, Self-Adhesive Polyester (NAP1512P)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19501)
- ZING No Smoking Sign, Arizona, 10" H, 7 in W, Plastic, Rectangle, English, 1845S (1845S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Green, PR (G-EXTIODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTIODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-FRIBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTGBLK-24-L)
- MECHANIX WEAR Tactical Glove, M, 12" L, Wing Thumb, Blk, PR (MP3-55-009)
- Ironclad Performance Wear Tactical Gloves