Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, 9" L, Green, PR
Mfr # IEXT-IODG-02-S
Zoro # G1615885
product price: $24.75
/pr
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knuckle Padding Material Thermoplastic Rubber
- Cut Ergonomic, 3D Pattern
- Lining Polyester
- Stitching Material Nylon
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-IODG-02-S
- Zoro # G1615885
- UPC # 696511867524
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | S |
Length | 9" |
Details
Item | Tactical Touchscreen Glove |
Knuckle Padding Material | Thermoplastic Rubber |
Cut | Ergonomic, 3D Pattern |
Lining | Polyester |
Stitching Material | Nylon |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Finger Style | Full Finger |
Palm Material | Nylon |
Color | Green |
Thumb Style | Wing |
Cut-Resistant Material | None |
Cuff | Hook-and-Loop |
Grade of Leather | Synthetic Leather |
Standards | ANSI, CE |
ANSI/ISEA Abrasion Level | 3 |
Back Material | Polyester |
Closure Type | Hook-and-Loop |
Description
Tactical Touchscreen Glove, S, Green, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style, Yellow (60535)
- PIP PIP 97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen (97-500)
- ALTA Knee Pads, Soft Style, PR (50413.09)
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, OS-CS-D-35-L-19110-10PK (OS-CS-D-35-L-19110-10PK)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-IBLK-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-IBLK-01-XS)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-IBLK-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, M, PR (EXOT-GIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 7" L, Black, PR (IEXT-FIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-FRIBLK-07-XXXL)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MG-F55-009)
- Ironclad Performance Wear Gloves & Hand Protection