Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, 9" L, Brown, PR
Mfr # IEXT-PCOY-02-S
Zoro # G1615930
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stitching Material Nylon
- Grade of Leather Synthetic Leather
- Cuff Hook-and-Loop
- Closure Type Hook-and-Loop
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-PCOY-02-S
- Zoro # G1615930
- UPC # 696511867029
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | S |
Details
Stitching Material | Nylon |
Grade of Leather | Synthetic Leather |
Cuff | Hook-and-Loop |
Closure Type | Hook-and-Loop |
Finger Style | Full Finger |
Knuckle Padding Material | Neoprene |
Item | Tactical Touchscreen Glove |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Thumb Style | Wing |
Color | Brown |
Palm Material | Nylon |
Cut | Ergonomic, 3D Pattern |
Standards | ANSI, CE |
Back Material | Polyester |
Lining | Polyester |
Cut-Resistant Material | None |
ANSI/ISEA Abrasion Level | 3 |
Description
Tactical Touchscreen Glove, S, Brown, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gold (19300)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (MIIMG6113)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-PBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-PODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-IBLK-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-FRIBLK-01-XS)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTPBLK-04-L)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, M, 8" L, PR (FFTAB-88-009)
- Ironclad Performance Wear Tactical Gloves