Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, 9" L, Brown, PR
Mfr # IEXT-ICOY-02-S
Zoro # G2188409
original price:
$31.28
20% off
new price: $24.79
/pr
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Palm Material Nylon
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-ICOY-02-S
- Zoro # G2188409
- UPC # 696511867227
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | S |
Length | 9" |
Details
Item | Tactical Touchscreen Glove |
Color | Brown |
Cuff | Hook-and-Loop |
Palm Material | Nylon |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Cut | Ergonomic, 3D Pattern |
Thumb Style | Wing |
Grade of Leather | Synthetic Leather |
ANSI/ISEA Abrasion Level | 3 |
Knuckle Padding Material | Thermoplastic Rubber |
Cut-Resistant Material | None |
Lining | Polyester |
Stitching Material | Nylon |
Back Material | Polyester |
Standards | ANSI, CE |
Description
Tactical Touchscreen Glove, S, Brown, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Break Away Zip Vest, Black, 2XL (V1021170U-2XL)
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (473285)
- PUREFLO Battery (PF3000-03-003)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-IBLK-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-ICOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-IODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 7" L, Black, PR (IEXT-FIBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-FRIBLK-07-XXXL)
- Ironclad Performance Wear Gloves & Hand Protection