Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, 9" L, Black, PR
Mfr # IEXT-PBLK-02-S
Zoro # G1615842
original price:
$21.29
10% off
new price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knuckle Padding Material Neoprene
- Closure Type Hook-and-Loop
- Cut-Resistant Material None
- ANSI/ISEA Abrasion Level 3
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-PBLK-02-S
- Zoro # G1615842
- UPC # 696511866626
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | S |
Length | 9" |
Details
Color | Black |
Knuckle Padding Material | Neoprene |
Closure Type | Hook-and-Loop |
Cut-Resistant Material | None |
ANSI/ISEA Abrasion Level | 3 |
Stitching Material | Nylon |
Thumb Style | Wing |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Item | Tactical Touchscreen Glove |
Finger Style | Full Finger |
Palm Material | Nylon |
Back Material | Polyester |
Cuff | Hook-and-Loop |
Grade of Leather | Synthetic Leather |
Standards | ANSI, CE |
Lining | Polyester |
Cut | Ergonomic, 3D Pattern |
Description
Tactical Touchscreen Glove, S, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - EXTRA LARGE (40451)
- VIKING The Viking Non-Safety Boots (VW29-6)
- 3M Full Face Respirator, 6000 Series, S (6700DIN)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-PBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-PCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-GCOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-FRIBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, M, PR (EXOT-GIBLK-03-M)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- Ironclad Performance Wear Gloves & Hand Protection