Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, 9" L, Black, PR
Mfr # IEXT-GBLK-02-S
Zoro # G1615544
product price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Polyester
- Thumb Style Wing
- Cut Ergonomic, 3D Pattern
- Knuckle Padding Material Neoprene
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GBLK-02-S
- Zoro # G1615544
- UPC # 696511866725
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | S |
Length | 9" |
Details
Lining | Polyester |
Thumb Style | Wing |
Cut | Ergonomic, 3D Pattern |
Knuckle Padding Material | Neoprene |
Finger Style | Full Finger |
Color | Black |
Stitching Material | Nylon |
Grade of Leather | Synthetic Leather |
Back Material | Polyester |
Closure Type | Hook-and-Loop |
Cut-Resistant Material | None |
ANSI/ISEA Abrasion Level | 5 |
Palm Material | Silicone |
Standards | ANSI, CE |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Cuff | Hook-and-Loop |
Item | Tactical Touchscreen Glove |
Description
Tactical Touchscreen Glove, S, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Pink, Ribbed Nylon/Spandex (TCX-23-M)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U64)
- POWERWELD High-Viz FR Cotton Welding Jacket, Orange, Extra Large (PWOHVXL)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Flammable (19TZ81)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-GCOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-GODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-GBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 7" L, Black, PR (IEXT-FIBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTPCOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GIBLK-03-M)
- MECHANIX WEAR Tactical Glove, XL, Wing Thumb, Blk, PR (MP3-55-011)
- Ironclad Performance Wear Tactical Gloves