Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, 9" L, Black, PR
Mfr # IEXT-FRIBLK-02-S
Zoro # G1611913
product price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Hook-and-Loop
- Back Material Polyester
- Cuff Hook-and-Loop
- Length 9"
- Standards ANSI, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-FRIBLK-02-S
- Zoro # G1611913
- UPC # 696511868521
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | S |
Details
Closure Type | Hook-and-Loop |
Back Material | Polyester |
Cuff | Hook-and-Loop |
Standards | ANSI, CE |
Color | Black |
Palm Material | Nylon |
Stitching Material | Nylon |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Finger Style | Half on Thumb, Index, and Middle Finger |
Cut-Resistant Material | None |
Grade of Leather | Synthetic Leather |
ANSI/ISEA Abrasion Level | 3 |
Thumb Style | Wing |
Knuckle Padding Material | Thermoplastic Rubber |
Lining | Polyester |
Item | Tactical Touchscreen Glove |
Cut | Ergonomic, 3D Pattern |
Description
Tactical Touchscreen Glove, S, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, and Middle Finger, Half on Thumb, Index Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (40299)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Blk (102776-001-34x32)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, M, PK12 (3402M)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-FRIBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, XL, PR (EXOT-GIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, 2XL, PR (EXOT-GIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTPCOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTGCOY-03-M)
- Ironclad Performance Wear Tactical Gloves