Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, 8" L, Black, PR
Mfr # IEXT-PBLK-22-S
Zoro # G1616000
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 3
- Grade of Leather Synthetic Leather
- Thumb Style Wing
- Cut Ergonomic, 3D Pattern
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-PBLK-22-S
- Zoro # G1616000
- UPC # 696511869221
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 8" |
Size | S |
Details
ANSI/ISEA Abrasion Level | 3 |
Grade of Leather | Synthetic Leather |
Thumb Style | Wing |
Cut | Ergonomic, 3D Pattern |
Standards | ANSI, CE |
Knuckle Padding Material | Neoprene |
Stitching Material | Nylon |
Closure Type | Hook-and-Loop |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Item | Tactical Touchscreen Glove |
Finger Style | Full Finger |
Color | Black |
Palm Material | Nylon |
Cut-Resistant Material | None |
Back Material | Polyester |
Lining | Polyester |
Cuff | Hook-and-Loop |
Description
Tactical Touchscreen Glove, S, Black, 8 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Eye Ear Prtctn Eqpmnt, 5in.H (U4-1272-RD_7X5)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (74060-701-07)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTPCOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-GBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-GCOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9 " L, Brown, PR (IEXT-ICOY-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-PBLK-06-XXL)
- Ironclad Performance Wear Gloves & Hand Protection