Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, 8" L, Black, PR
Mfr # IEXT-GBLK-22-S
Zoro # G1615675
original price:
$26.63
26% off
new price: $19.59
/pr
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Back Material Polyester
- Length 8"
- Color Black
- Knuckle Padding Material Neoprene
- Lining Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GBLK-22-S
- Zoro # G1615675
- UPC # 696511869320
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 8" |
Size | S |
Details
Back Material | Polyester |
Color | Black |
Knuckle Padding Material | Neoprene |
Lining | Polyester |
ANSI/ISEA Abrasion Level | 5 |
Cut-Resistant Material | None |
Grade of Leather | Synthetic Leather |
Thumb Style | Wing |
Finger Style | Full Finger |
Palm Material | Silicone |
Closure Type | Hook-and-Loop |
Item | Tactical Touchscreen Glove |
Application | Women Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Cuff | Hook-and-Loop |
Standards | ANSI, CE |
Stitching Material | Nylon |
Cut | Ergonomic, 3D Pattern |
Description
Tactical Touchscreen Glove, S, Black, 8 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK100 (43Z230)
- KLEIN TOOLS Professional Safety Glasses, Full Frame, Polarized Lens (60539)
- BRADY Safety Wire, SS, 30 ft. (38091)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Ultra Grip Black-Roll (UGB.0660.R)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-IBLK-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTGBLK-22-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-GCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTPCOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GBLK-03-M)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP3-F55-009)
- Ironclad Performance Wear Gloves & Hand Protection