Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size M, Coyote Brown, PR
Mfr # G-EXTGCOY-03-M
Zoro # G5479525
product price: $14.95
/pr
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTGCOY-03-M
- Zoro # G5479525
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Brown |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Thumb Style | Wing |
Temp. Range | 32 to 200 Degrees F |
Standards | CE EN388 |
Grade of Leather | Synthetic Leather |
Back Material | Stretch Nylon/Neoprene |
Cut-Resistant Material | None |
Cut | Clute |
Knuckle Padding Material | Foam and Neoprene |
Lining | Unlined |
Stitching Material | 3 Ply 100D Bonded Nylon |
Description
Tactical Glove, M, Coyote Brown, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101517 (101517)
- MCR SAFETY Welding Gloves, Cowhide Palm, S, 12PK (4152)
- NATIONAL SAFETY APPAREL Faceshield with Slotted Adapter (H20HT)
- LYLE Decal Danger Confined Space, 5"x3-1/2", LCU4-0538-ND_5X3.5 (LCU4-0538-ND_5X3.5)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Green, PR (G-EXTGODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTGODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTGODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-FRIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTPCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-IBLK-03-M)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- Ironclad Performance Wear Tactical Gloves