Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size M, Black, PR
Mfr # G-EXTGBLK-23-M
Zoro # G5479559
original price:
$39.12
63% off
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Cuff Hook-and-Loop
- Back Material Stretch Nylon/Neoprene
- Knuckle Padding Material Foam and Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTGBLK-23-M
- Zoro # G5479559
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8-1/2" |
Details
Thumb Style | Wing |
Cuff | Hook-and-Loop |
Back Material | Stretch Nylon/Neoprene |
Knuckle Padding Material | Foam and Neoprene |
Color | Black |
Stitching Material | 3 Ply 100D Bonded Nylon |
Standards | CE EN388 |
Grade of Leather | Synthetic Leather |
Item | Tactical Glove |
Lining | Unlined |
Cut-Resistant Material | None |
Application | Women Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling |
Palm Material | Synthetic Leather |
Closure Type | Hook-and-Loop |
Cut | Clute |
Finger Style | Full Finger |
Temp. Range | 32 to 200 Degrees F |
Description
Tactical Glove, M, Black, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 2XL, 1 PR (KKC6FN-06-XXL)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension White, VCB200-00 (VCB200-00)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTGBLK-22-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTGBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Green, PR (G-EXTGODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-GODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Brown, PR (IEXT-ICOY-02-S)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, L, 9" L, PR (MSV-72-010)
- Ironclad Performance Wear Gloves & Hand Protection