Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size M, Black, PR
Mfr # G-EXTGBLK-03-M
Zoro # G5479601
product price: $14.95
/pr
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Back Material Stretch Nylon/Neoprene
- Temp. Range 32 to 200 Degrees F
- Cut Clute
- Cut-Resistant Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTGBLK-03-M
- Zoro # G5479601
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8-1/2" |
Details
Thumb Style | Wing |
Back Material | Stretch Nylon/Neoprene |
Temp. Range | 32 to 200 Degrees F |
Cut | Clute |
Cut-Resistant Material | None |
Application | Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling |
Finger Style | Full Finger |
Stitching Material | 3 Ply 100D Bonded Nylon |
Item | Tactical Glove |
Lining | Unlined |
Standards | CE EN388 |
Closure Type | Hook-and-Loop |
Palm Material | Synthetic Leather |
Grade of Leather | Synthetic Leather |
Color | Black |
Knuckle Padding Material | Foam and Neoprene |
Cuff | Hook-and-Loop |
Description
Tactical Glove, M, Black, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign Base, Portable, Base 18" W (7447)
- BRADY Label, 2 in W, Outdoor, Yellow (BM7C-2000-584-YL)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-6X (10165-31-2-BLK-6X)
- EGEETOUCH Smart Lockout Tagout Lock, BTDirectional Code, COMMERCIAL iOSAndroidWeb for REMOTE Mgmt, RED (5-05105-97)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTPBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-IODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTIODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 7" L, Black, PR (IEXT-FIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Brown, PR (IEXT-PCOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-IBLK-08-XXXXL)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, S, 7" L, PR (FFTAB-78-008)
- Ironclad Performance Wear Gloves & Hand Protection