Shop All Tactical Gloves
This Product is Discontinued
Ironclad Performance Wear
Tactical Glove, Size M, 9" L, Green, PR (Discontinued)
Mfr # IEXT-IODG-03-M
Zoro # G1615879
This Product is Discontinued
Key Features
- Finger Style Full Finger
- Back Material Polyester
- Lining Polyester
- Length 9"
- Standards ANSI, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-IODG-03-M
- Zoro # G1615879
- UPC # 696511867531
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | M |
Length | 9" |
Details
Finger Style | Full Finger |
Back Material | Polyester |
Lining | Polyester |
Standards | ANSI, CE |
Thumb Style | Wing |
Cuff | Hook-and-Loop |
ANSI/ISEA Abrasion Level | 3 |
Palm Material | Nylon |
Grade of Leather | Synthetic Leather |
Cut-Resistant Material | None |
Knuckle Padding Material | Thermoplastic Rubber |
Item | Tactical Touchscreen Glove |
Stitching Material | Nylon |
Closure Type | Hook-and-Loop |
Cut | Ergonomic, 3D Pattern |
Color | Green |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Description
Tactical Touchscreen Glove, M, Green, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.