Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size M, 9" L, Green, PR
Mfr # IEXT-GODG-03-M
Zoro # G1615763
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Material Polyester
- Thumb Style Wing
- Cut Ergonomic, 3D Pattern
- Cut-Resistant Material None
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GODG-03-M
- Zoro # G1615763
- UPC # 696511867432
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | M |
Length | 9" |
Details
Back Material | Polyester |
Thumb Style | Wing |
Item | Tactical Touchscreen Glove |
Cut | Ergonomic, 3D Pattern |
Cut-Resistant Material | None |
Closure Type | Hook-and-Loop |
Palm Material | Silicone |
Cuff | Hook-and-Loop |
Grade of Leather | Synthetic Leather |
ANSI/ISEA Abrasion Level | 5 |
Color | Green |
Stitching Material | Nylon |
Knuckle Padding Material | Neoprene |
Finger Style | Full Finger |
Lining | Polyester |
Standards | ANSI, CE |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Description
Tactical Touchscreen Glove, M, Green, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Lock Out For Safety Before You Start Label, Pk5 (C177AP)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-1.5-7-10)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-GODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-GODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 8" L, Black, PR (IEXT-PBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 7" L, Black, PR (IEXT-FIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-IODG-02-S)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, M, 8" L, PR (TSCR-55-009)
- Ironclad Performance Wear Tactical Gloves