Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size M, 9" L, Black, PR
Mfr # IEXT-PBLK-03-M
Zoro # G1615955
original price:
$22.29
22% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Polyester
- Thumb Style Wing
- Cut-Resistant Material None
- Palm Material Nylon
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-PBLK-03-M
- Zoro # G1615955
- UPC # 696511866633
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | M |
Length | 9" |
Details
Item | Tactical Touchscreen Glove |
Lining | Polyester |
Thumb Style | Wing |
Cut-Resistant Material | None |
Palm Material | Nylon |
ANSI/ISEA Abrasion Level | 3 |
Knuckle Padding Material | Neoprene |
Finger Style | Full Finger |
Back Material | Polyester |
Grade of Leather | Synthetic Leather |
Cut | Ergonomic, 3D Pattern |
Closure Type | Hook-and-Loop |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Stitching Material | Nylon |
Cuff | Hook-and-Loop |
Color | Black |
Standards | ANSI, CE |
Description
Tactical Touchscreen Glove, M, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Gray, 2 ft. W x 3 ft. L (141S0023GY)
- CLC WORK GEAR NonMarring Knee Pad, Natural Rubber Cap, Rubber Pad, Hook and Loop Closure (V310)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, S, 12PK (52-3670/S)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Blue (6715)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-PCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-PBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-IODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- Ironclad Performance Wear Gloves & Hand Protection