Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size M, 9" L, Black, PR
Mfr # IEXT-GIBLK-03-M
Zoro # G1615754
product price: $27.99
/pr
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finger Style Full Finger
- Color Black
- Back Material Polyester
- Cuff Hook-and-Loop
- Cut Ergonomic, 3D Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GIBLK-03-M
- Zoro # G1615754
- UPC # 696511866930
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | M |
Details
Finger Style | Full Finger |
Color | Black |
Back Material | Polyester |
Cuff | Hook-and-Loop |
Cut | Ergonomic, 3D Pattern |
ANSI/ISEA Abrasion Level | 5 |
Knuckle Padding Material | Thermoplastic Rubber |
Stitching Material | Nylon |
Lining | Polyester |
Standards | ANSI, CE |
Closure Type | Hook-and-Loop |
Cut-Resistant Material | None |
Thumb Style | Wing |
Item | Tactical Touchscreen Glove |
Grade of Leather | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Palm Material | Silicone |
Description
Tactical Touchscreen Glove, M, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC In Case Of Fire Do Not Use Elevators Sign (S31R)
- GLOBAL VISION Safety Glasses, Blue Anti-Fog, Scratch-Resistant (COUBKGTB)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 2XL, 1 PR (2077-XXL (11))
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-312 (FS-17-312)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-GODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, 2XL, PR (EXOT-GIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTGODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-FRIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Brown, PR (IEXT-ICOY-02-S)
- MECHANIX WEAR Tactical Glove, M, 12" L, Wing Thumb, Blk, PR (MP3-55-009)
- Ironclad Performance Wear Gloves & Hand Protection