Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size M, 9" L, Black, PR
Mfr # IEXT-FRIBLK-03-M
Zoro # G1611870
product price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, CE
- Thumb Style Wing
- Color Black
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
- Stitching Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-FRIBLK-03-M
- Zoro # G1611870
- UPC # 696511868538
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | M |
Details
Standards | ANSI, CE |
Thumb Style | Wing |
Color | Black |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Stitching Material | Nylon |
Knuckle Padding Material | Thermoplastic Rubber |
Back Material | Polyester |
Closure Type | Hook-and-Loop |
Item | Tactical Touchscreen Glove |
ANSI/ISEA Abrasion Level | 3 |
Finger Style | Half on Thumb, Index, and Middle Finger |
Lining | Polyester |
Cuff | Hook-and-Loop |
Cut | Ergonomic, 3D Pattern |
Cut-Resistant Material | None |
Palm Material | Nylon |
Grade of Leather | Synthetic Leather |
Description
Tactical Touchscreen Glove, M, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, and Middle Finger, Half on Thumb, Index Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biodegradable Flagging Tape, Blue, 100 ft (BDB-200)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- STANCO MFG. Stanco Full Featured Coverall, 7.5 oz. 100% FR Cotton, Navy Blue, (FRC681NB-XL)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/3X-Large) (1278FR-LZ-RD-3XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-FRIBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-FRIBLK-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-FRIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTGBLK-22-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-PODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 7" L, Black, PR (IEXT-FIBLK-05-XL)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP2-F55-009)
- Ironclad Performance Wear Tactical Gloves