Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size L, 9" L, Green, PR
Mfr # IEXT-PODG-04-L
Zoro # G1616043
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, CE
- ANSI/ISEA Abrasion Level 3
- Back Material Polyester
- Cut-Resistant Material None
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-PODG-04-L
- Zoro # G1616043
- UPC # 696511867340
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | L |
Details
Standards | ANSI, CE |
ANSI/ISEA Abrasion Level | 3 |
Back Material | Polyester |
Color | Green |
Cut-Resistant Material | None |
Finger Style | Full Finger |
Knuckle Padding Material | Neoprene |
Cuff | Hook-and-Loop |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Lining | Polyester |
Palm Material | Nylon |
Item | Tactical Touchscreen Glove |
Closure Type | Hook-and-Loop |
Grade of Leather | Synthetic Leather |
Stitching Material | Nylon |
Cut | Ergonomic, 3D Pattern |
Thumb Style | Wing |
Description
Tactical Touchscreen Glove, L, Green, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB8610DTM)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- PETZL Replacement Rope Lanyard, 3 m, Nylon (L052FA01)
- ARBO SPACE 1/2in LPX 1.5 Omni Block Loopie Sling 4' (12LOBLP4)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-PBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-PCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-PODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTGODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-FRIBLK-01-XS)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, M, 8" L, PR (TSCR-55-009)
- Ironclad Performance Wear Gloves & Hand Protection