Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size L, 9" L, Brown, PR
Mfr # IEXT-GCOY-04-L
Zoro # G1615684
product price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut-Resistant Material None
- Lining Polyester
- Cut Ergonomic, 3D Pattern
- Stitching Material Nylon
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GCOY-04-L
- Zoro # G1615684
- UPC # 696511867142
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9" |
Details
Cut-Resistant Material | None |
Lining | Polyester |
Cut | Ergonomic, 3D Pattern |
Stitching Material | Nylon |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | 5 |
Closure Type | Hook-and-Loop |
Cuff | Hook-and-Loop |
Grade of Leather | Synthetic Leather |
Knuckle Padding Material | Neoprene |
Finger Style | Full Finger |
Standards | ANSI, CE |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Color | Brown |
Back Material | Polyester |
Item | Tactical Touchscreen Glove |
Palm Material | Silicone |
Description
Tactical Touchscreen Glove, L, Brown, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, 2XL, PR (376XXL-10)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11W)
- ULTRATECH Roof Leak Diverter, Yellow, 7 ft. W (1786)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-GBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-PBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-PBLK-22-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Green, PR (G-EXTGODG-02-S)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, S, 7" L, PR (MSD-72-008)
- Ironclad Performance Wear Tactical Gloves