Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size L, 9" L, Black, PR
Mfr # IEXT-IBLK-04-L
Zoro # G1612099
original price:
$29.72
16% off
new price: $24.75
/pr
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Back Material Polyester
- Grade of Leather Synthetic Leather
- Stitching Material Nylon
- Cut-Resistant Material None
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-IBLK-04-L
- Zoro # G1612099
- UPC # 696511866848
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9" |
Details
Back Material | Polyester |
Grade of Leather | Synthetic Leather |
Stitching Material | Nylon |
Color | Black |
Cut-Resistant Material | None |
Item | Tactical Touchscreen Glove |
ANSI/ISEA Abrasion Level | 3 |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Lining | Polyester |
Cuff | Hook-and-Loop |
Cut | Ergonomic, 3D Pattern |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Standards | ANSI, CE |
Thumb Style | Wing |
Palm Material | Nylon |
Knuckle Padding Material | Thermoplastic Rubber |
Description
Tactical Touchscreen Glove, L, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- ERB SAFETY Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL (61527)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Brown, PR (IEXT-ICOY-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Brown, PR (IEXT-ICOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, XL, PR (EXOT-GIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 8" L, Black, PR (IEXT-PBLK-24-L)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- Ironclad Performance Wear Gloves & Hand Protection