Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size L, 9" L, Black, PR
Mfr # IEXT-GBLK-04-L
Zoro # G1615605
original price:
$26.63
22% off
new price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 5
- Lining Polyester
- Grade of Leather Synthetic Leather
- Stitching Material Nylon
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GBLK-04-L
- Zoro # G1615605
- UPC # 696511866749
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9" |
Details
ANSI/ISEA Abrasion Level | 5 |
Lining | Polyester |
Item | Tactical Touchscreen Glove |
Grade of Leather | Synthetic Leather |
Stitching Material | Nylon |
Finger Style | Full Finger |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Color | Black |
Palm Material | Silicone |
Knuckle Padding Material | Neoprene |
Thumb Style | Wing |
Back Material | Polyester |
Cuff | Hook-and-Loop |
Cut | Ergonomic, 3D Pattern |
Standards | ANSI, CE |
Cut-Resistant Material | None |
Closure Type | Hook-and-Loop |
Description
Tactical Touchscreen Glove, L, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN SLIP-ON CT, MENS PR (A7109-13M)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-11)
- 3M PELTOR Peltor X4 Over-the-Head Earmuffs, Dielectric, Passive, NRR 27 dB, Foam, Black/Chartreuse (X4A)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-GCOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTICOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTPODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTPCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTIBLK-05-XL)
- Ironclad Performance Wear Gloves & Hand Protection