Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size 2XL, Green, PR
Mfr # G-EXTGODG-06-XXL
Zoro # G5479391
product price: $14.95
/pr
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTGODG-06-XXL
- Zoro # G5479391
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Green |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | Foam and Neoprene |
Thumb Style | Wing |
Stitching Material | 3 Ply 100D Bonded Nylon |
Standards | CE EN388 |
Cut | Clute |
Cut-Resistant Material | None |
Lining | Unlined |
Back Material | Stretch Nylon/Neoprene |
Grade of Leather | Synthetic Leather |
Temp. Range | 32 to 200 Degrees F |
Description
Tactical Glove, 2XL, Green, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, XL, PR (279876)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- HAWS ANSI Shower and Eyewash Testing Kit (9011)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (XV416AFG)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Brown, PR (IEXT-ICOY-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-PBLK-22-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-IBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-IBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 8" L, Black, PR (IEXT-PBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-IBLK-07-XXXL)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- Ironclad Performance Wear Gloves & Hand Protection