Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size 2XL, Coyote Brown, PR
Mfr # G-EXTPCOY-06-XXL
Zoro # G5480091
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, General Purpose, Shooting, Mechanical, Military
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTPCOY-06-XXL
- Zoro # G5480091
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Brown |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, General Purpose, Shooting, Mechanical, Military |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Unlined |
Cut | Clute |
Temp. Range | 32 to 200 Degrees F |
Grade of Leather | Synthetic Leather |
Knuckle Padding Material | Foam and Neoprene |
Stitching Material | 3 Ply 100D Bonded Nylon |
Thumb Style | Wing |
Standards | CE EN388 |
Back Material | Stretch Nylon/Neoprene |
Cut-Resistant Material | None |
Description
Tactical Glove, 2XL, Coyote Brown, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- MSA SAFETY Quantitative Fit Test Adapter (10056424)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-10 (NV3-732-A10)
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 5XL (STG2)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Green, PR (G-EXTIODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-FRIBLK-04-L)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, M, 8" L, PR (MFL-55-009)
- Ironclad Performance Wear Gloves & Hand Protection