Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size 2XL, Black, PR
Mfr # G-EXTIBLK-06-XXL
Zoro # G5479349
product price: $19.65
/pr
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Closed
- Palm Material Synthetic Leather and Foam Padding
- Finger Style Full Finger
- Closure Type Hook-and-Loop
- Back Material Stretch Polyester/Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTIBLK-06-XXL
- Zoro # G5479349
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | 2XL |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Closed |
Palm Material | Synthetic Leather and Foam Padding |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Back Material | Stretch Polyester/Neoprene |
Knuckle Padding Material | Thermoplastic Rubber |
Description
Tactical Glove, 2XL, Black, Closed Cuff, Synthetic Leather and Foam Padding Palm Material, Stretch Polyester, Neoprene Back Material, Thermoplastic Rubber Knuckle Padding Material, Hook-and-Loop Closure Type, Full Finger Finger Style, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, M, 100 PK (N732)
- SYSTEM SENSOR Duct Smoke Detector, 14-1/4" L, 2-1/4" D (DUCTSD)
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 10 lb (700226)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Green, PR (G-EXTIODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTICOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTICOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-IODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-FRIBLK-01-XS)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-IBLK-01-XS)
- DAMASCUS GEAR Law Enforcement Glove, 2XL, Black, PR (DFK300 XXL)
- Ironclad Performance Wear Gloves & Hand Protection