Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size 2XL, 9" L, Green, PR
Mfr # IEXT-IODG-06-XXL
Zoro # G1615894
original price:
$31.28
20% off
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Knuckle Padding Material Thermoplastic Rubber
- Standards ANSI, CE
- Length 9"
- Cuff Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-IODG-06-XXL
- Zoro # G1615894
- UPC # 696511867562
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | 2XL |
Details
Thumb Style | Wing |
Knuckle Padding Material | Thermoplastic Rubber |
Standards | ANSI, CE |
Cuff | Hook-and-Loop |
Palm Material | Nylon |
Back Material | Polyester |
Grade of Leather | Synthetic Leather |
Item | Tactical Touchscreen Glove |
Closure Type | Hook-and-Loop |
Cut-Resistant Material | None |
Color | Green |
Lining | Polyester |
Cut | Ergonomic, 3D Pattern |
Stitching Material | Nylon |
ANSI/ISEA Abrasion Level | 3 |
Finger Style | Full Finger |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Description
Tactical Touchscreen Glove, 2XL, Green, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Sign, 30" W, 30" H, English, Aluminum, Red, White (94144)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 7" L, Black, PR (IEXT-FIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTPODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTGODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTGCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, L, 9" L, PR (MSV-72-010)
- Ironclad Performance Wear Tactical Gloves