Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size 2XL, 9" L, Brown, PR
Mfr # IEXT-GCOY-06-XXL
Zoro # G1615711
original price:
$26.24
21% off
new price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Hook-and-Loop
- Cut Ergonomic, 3D Pattern
- Standards ANSI, CE
- Stitching Material Nylon
- Back Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GCOY-06-XXL
- Zoro # G1615711
- UPC # 696511867166
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 9" |
Details
Closure Type | Hook-and-Loop |
Cut | Ergonomic, 3D Pattern |
Standards | ANSI, CE |
Stitching Material | Nylon |
Back Material | Polyester |
Grade of Leather | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Cuff | Hook-and-Loop |
Thumb Style | Wing |
Knuckle Padding Material | Neoprene |
Palm Material | Silicone |
ANSI/ISEA Abrasion Level | 5 |
Lining | Polyester |
Finger Style | Full Finger |
Cut-Resistant Material | None |
Color | Brown |
Item | Tactical Touchscreen Glove |
Description
Tactical Touchscreen Glove, 2XL, Brown, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Brown, PR (MIDCLBRBR-11.4E)
- NEVS Biohazard Warning! Sharps (Used Needles & Syringes) 1-7/16" x 3" (MLP-0024)
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, Black, PR (G-EXTIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 8" L, Black, PR (IEXT-PBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-PBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-GCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-FRIBLK-05-XL)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, M, 8" L, PR (FFTAB-88-009)
- Ironclad Performance Wear Gloves & Hand Protection